Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gauze Compress, 4In, NonAdhrnt, Unitized

  • Zoro #: G0944763
  • Mfr #: 020768
$2.15
  • Color: White
  • Standards: ANSI Z308.1-2009
  • Industry Type: Healthcare
See full product details
Orders over $75 ship free.

Honeywell North #020768 Specifications

  • Zoro #: G0944763
  • Mfr #: 020768
Color: White Standards: ANSI Z308.1-2009
Industry Type: Healthcare Package Type: Unitized
Sterile/Non-Sterile: Sterile Width: 4 in
Material: Cotton Header: First Aid
Item: Gauze Compress Glow-in-the-Dark: No
Waterproof: Yes Includes: Not Applicable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The wound care bandages we offer come in a variety of different shapes, sizes and have various padding to address varying wounds. Product specs for this Gauze Compress include the following: WIDTH: 4", MATERIAL: Cotton, COLOR: White

Reviews of Honeywell North #020768