Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Gauze Compress, White, Unitized, PK4

HONEYWELL NORTH| Zoro #: G0884667| Mfr #: 020766

$4.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Gauze Compress
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884667 Mfr #: 020766
Width: 2"Item: Gauze Compress
Color: WhiteSterile/Non-Sterile: Sterile
Length: 2"Waterproof: No
Industry Type: HealthcareStandards: ANSI Z308.1-2009
Package Type: UnitizedCountry of Origin (subject to change): China

Description

Gauze Compress, Sterile, Color White, Waterproof No, Package Type Unitized, Width 2 In., Length 2 In., Standards ANSI Z308.1-2009, Package Quantity 4

Reviews