Gauze Pad, Sterile, 12 Ply, PK10

HONEYWELL NORTH| Zoro #: G1465852| Mfr #: 067422

$1.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Cotton
Color: White
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465852 Mfr #: 067422
Material: CottonColor: White
Width: 2"Length: 2"
Sterile/Non-Sterile: SterileWaterproof: No
Package Type: BulkIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Gauze Pad, Sterile, Color White, Material Cotton, Waterproof No, Package Type Bulk, Width 2 In., Length 2 In., Package Quantity 10

Reviews