THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gauze Pad, Sterile, 12 Ply, Unitized, PK10

HONEYWELL NORTH| Zoro #: G1984683| Mfr #: 067444

$3.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Gauze Pad
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984683 Mfr #: 067444
Width: 4"Item: Gauze Pad
Color: WhiteSterile/Non-Sterile: Sterile
Length: 4"Waterproof: No
Industry Type: HealthcareMaterial: Cotton
Package Type: UnitizedCountry of Origin (subject to change): China

Description

Gauze Pad, Sterile, Color White, Material Cotton, Waterproof No, Package Type Unitized, Width 4 In., Length 4 In., Package Quantity 10

Reviews