Gauze Pad, Sterile, White, Gauze, Bulk, PK10

HONEYWELL NORTH| Zoro #: G2476643| Mfr #: 067433

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Gauze Pad
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476643 Mfr #: 067433
Width: 3"Item: Gauze Pad
Color: WhiteSterile/Non-Sterile: Sterile
Length: 3"Waterproof: No
Industry Type: HealthcarePackage Type: Bulk
Country of Origin (subject to change): China

Description

Gauze Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 3 In., Length 3 In., Package Quantity 10

Reviews