Gauze Pad, Sterile, White, Gauze, Bulk, PK25

HONEYWELL NORTH| Zoro #: G1473902| Mfr #: 067544

$5.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Gauze Pad
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473902 Mfr #: 067544
Width: 4"Item: Gauze Pad
Color: WhiteSterile/Non-Sterile: Sterile
Length: 4"Waterproof: No
Industry Type: HealthcarePackage Type: Bulk
Country of Origin (subject to change): China

Description

Gauze Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 4 In., Length 4 In., Package Quantity 25

Reviews