Gauze Pad, Sterile, White, Gauze, PK100

HONEYWELL NORTH| Zoro #: G1885931| Mfr #: 067644

$23.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Width: 4"
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885931 Mfr #: 067644
Color: WhiteWidth: 4"
Length: 4"Sterile/Non-Sterile: Sterile
Waterproof: NoPackage Type: Bulk
Industry Type: HealthcareCountry of Origin (subject to change): China

Description

Gauze Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 4 In., Length 4 In., Package Quantity 100

Reviews