Gauze Wrap, Non-Sterile, Latex-Free, PK10

HONEYWELL NORTH| Zoro #: G1691401| Mfr #: 045028

$7.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Latex-Free
Color: White
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691401 Mfr #: 045028
Material: Latex-FreeColor: White
Width: 2"Length: 6 yd.
Sterile/Non-Sterile: Non-SterileWaterproof: No
Package Type: BulkIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Gauze Wrap, Non-Sterile, Color White, Material Latex-Free, Waterproof No, Package Type Bulk, Width 2 In., Length 6 yd., Package Quantity 10

Reviews