Gauze Wrap, White, Unitized, PK4

HONEYWELL NORTH| Zoro #: G1361236| Mfr #: 020625

$6.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Gauze Wrap
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361236 Mfr #: 020625
Width: 1"Item: Gauze Wrap
Color: WhiteSterile/Non-Sterile: Sterile
Length: 6 yd.Waterproof: No
Industry Type: HealthcarePackage Type: Unitized
Country of Origin (subject to change): China

Description

Gauze Wrap, Sterile, Color White, Waterproof No, Package Type Unitized, Width 1 In., Length 6 yd., Package Quantity 4

Reviews