Honeywell North
Half Mask Respirator Kit, L, Black, Series: 5500
- Zoro #: G7604464
- Mfr #: 5501L
Tap to zoom
Hover or click to zoom
$30.13
Must order in multiples of 12
- Mask Size: L
- Includes: (2) Organic Vapor (OV) Cartridge
- Configured For: Cartridges, Filters, PAPR, Supplied Air System
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $361.56
Honeywell North #5501L Specifications
- Zoro #: G7604464
- Mfr #: 5501L
- Mask Size: L
- Includes: (2) Organic Vapor (OV) Cartridge
- Configured For: Cartridges, Filters, PAPR, Supplied Air System
- Facepiece Material: Elastomer
- Half Mask Suspension Type: Standard
- Head Harness Material: Elastic
- Cartridges Included: Yes
- Respirator Cartridge Included: OV
- Series: 5500
- Respirator Connection Type: Threaded
- Typical Application: Agriculture, Chemical, Food Services, Government, Manufacturing, Municipal Services
- Item: Half Mask Respirator Kit
- Disposable/ Reusable: Reusable
- Standards: NIOSH
- Color: Black
- Number of Cartridges Included: 2
- NIOSH Rating: Organic Vapor (OV)
- Mask Headstrap Type: Standard
- Country of Origin (subject to change): Mexico
Description
Half Mask Respirator Kit, 5500 Series, L, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Elastomer, Head Harness Material Elastic, Respirator Connection Type Threaded, Configured For Cartridges, Filters, PAPR, Supplied Air System
Restrictions and Compliance
- ***