Honeywell North
Half Mask Respirator, S, Blue
- Zoro #: G6389385
- Mfr #: RU85001S
Hover or click to zoom Tap to zoom
Key Features
- Includes: None
- Configured For: Cartridges, Filters
- Connection: threaded
- Facepiece Material: Silicone
- Half Mask Suspension Type: Standard
- Head Harness Material: Elastic, Thermoplastic Elastomer
- Cartridges Included: No
- Respirator Cartridge Included: No
$42.49
Subtotal: $42.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HONEYWELL NORTH Half Mask Respirator, M, Blue RU85001M
- HONEYWELL NORTH Half Mask Respirator, L, Blue RU85001L
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH 550030M
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S 760008ASW
- HONEYWELL NORTH North 5400 Series Low Maintenance Full Facepiece Respirators, 54001 54001
- HONEYWELL NORTH 88001 Half-Mask Respirator RU88001ML
- HONEYWELL NORTH North 7600 Series Full-Face Respirator, 760008A
- HONEYWELL NORTH Ru65001 Full Facepiece Respirator W/5 Point Headstrap, W/out Filters, Lg RU65001L
- HONEYWELL NORTH Full Face Respirator, L, Lung Demand Valve 252033
- MSA SAFETY Full Face Respirator, M, Threaded, Silicone 10043413
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Sm 50051131370819
- Honeywell North Reusable Respirators