THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

North(TM) 7700 Series Half Mask, L

HONEYWELL NORTH| Zoro #: G1800872| Mfr #: 770030L

$22.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Facepiece Material: Silicone
Suspension: Yolk and Cradle
Includes: Half Facepiece Respirator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800872 Mfr #: 770030L
Facepiece Material: SiliconeSuspension: Yolk and Cradle
Includes: Half Facepiece RespiratorConnection: threaded
Cartridges Included: NoMask Size: L
Head Harness Material: Elastic, Polyethylene, PolypropyleneItem: Half Mask Respirator
Configured For: Dual CartridgeColor: Black
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size L, Facepiece Material Silicone, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Polyethylene, Polypropylene, Elastic, Suspension Yolk and Cradle, Includes Half Facepiece Respirator, Standards NIOSH

Reviews