North(TM) 7700 Series Half Mask Kit, M

HONEYWELL NORTH| Zoro #: G0144821| Mfr #: 7701R95M

$48.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Elastic, Polyethylene, Polypropylene
Suspension: Yolk and Cradle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144821 Mfr #: 7701R95M
Head Harness Material: Elastic, Polyethylene, PolypropyleneSuspension: Yolk and Cradle
Color: BlackItem: Half Mask Respirator
Cartridges Included: YesConfigured For: Dual Cartridge
Connection: threadedIncludes: (2) Mfr. No. N75001 Cartridges, (2) Mfr. No. 7506R95 Filters, (2) Mfr. No. N750027 Filter Covers, (1) Half Facepiece Respirator
Mask Size: MFacepiece Material: Silicone
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size M, Facepiece Material Silicone, OV, R95 Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Polyethylene, Polypropylene, Elastic, Suspension Yolk and Cradle, Includes (2) Mfr. No. N75001 Cartridges, (2) Mfr. No. 7506R95 Filters, (2) Mfr. No. N750027 Filter Covers, (1) Half Facepiece Respirator, Standards NIOSH

Reviews