North(TM) 7700 Series Half Mask Kit, M

HONEYWELL NORTH| Zoro #: G0144846| Mfr #: 7781P100M

$51.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Harness Material: Elastic, Polyethylene, Polypropylene
Suspension: Yolk and Cradle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144846 Mfr #: 7781P100M
Head Harness Material: Elastic, Polyethylene, PolypropyleneSuspension: Yolk and Cradle
Color: BlackItem: Half Mask Respirator
Cartridges Included: YesConfigured For: Dual Cartridge
Connection: threadedIncludes: (2) Mfr. No. 7581P100 Cartridges, (1) Half Facepiece Respirator
Mask Size: MFacepiece Material: Silicone
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size M, Facepiece Material Silicone, OV, P100 Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Polyethylene, Polypropylene, Elastic, Suspension Yolk and Cradle, Includes (2) Mfr. No. 7581P100 Cartridges, (1) Half Facepiece Respirator, Standards NIOSH

Reviews