STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

North CFR-1(TM) Half Mask Kit, M

HONEYWELL NORTH| Zoro #: G1053202| Mfr #: Z4200M

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Configured For: Single Filter
Standards: NIOSH
Suspension: Yolk and Cradle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053202 Mfr #: Z4200M
Configured For: Single FilterStandards: NIOSH
Suspension: Yolk and CradleFacepiece Material: Thermoplastic Elastomer
Cartridges Included: YesItem: Half Mask Respirator
Connection: Filter Retainer CoverIncludes: N95 Filter
Mask Size: MHead Harness Material: Elastic
Color: BlueCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size M, Facepiece Material Thermoplastic Elastomer, N95 Cartridges Included, Configured For Single Filter, Filter Retainer Cover Connection, Head Harness Material Polypropylene, Polyester Elastic, Suspension Yolk and Cradle, Includes N95 Filter, Standards NIOSH

Reviews