North(TM) 5500 Series Half Mask, S

HONEYWELL NORTH| Zoro #: G0793615| Mfr #: 550030S

$11.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NIOSH
Color: Black
Suspension: Yolk and Cradle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793615 Mfr #: 550030S
Standards: NIOSHColor: Black
Suspension: Yolk and CradleConnection: Threaded
Mask Size: SFacepiece Material: Thermoplastic Elastomer
Cartridges Included: NoHead Harness Material: Thermoplastic Elastomer
Configured For: Dual CartridgeCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size S, Facepiece Material Thermoplastic Elastomer, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Standards NIOSH

Reviews