North(TM) 5500 Series Half Mask Kit, S

HONEYWELL NORTH| Zoro #: G2429691| Mfr #: 5501N95S

$36.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Harness Material: Thermoplastic Elastomer
Suspension: Yolk and Cradle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429691 Mfr #: 5501N95S
Head Harness Material: Thermoplastic ElastomerSuspension: Yolk and Cradle
Color: BlackItem: Half Mask Respirator
Cartridges Included: YesConfigured For: Dual Cartridge
Connection: ThreadedIncludes: Filter Holder
Mask Size: SFacepiece Material: Thermoplastic Elastomer
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Size S, Facepiece Material Thermoplastic Elastomer, OV, N95 Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes OV Cartridge, N95 Filter, Filter Holder, Standards NIOSH

Reviews