North(TM) 7700 Series Half Mask Kit, S

HONEYWELL NORTH| Zoro #: G0144785| Mfr #: 7701N95S

$35.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Facepiece Material: Silicone
Suspension: Yolk and Cradle
Includes: (2) Mfr. No. N75001 Cartridges, (2) Mfr. No. 7506N95 Filters, (2) Mfr. No. N750027 Filter Covers, (1) Half Facepiece Respirator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144785 Mfr #: 7701N95S
Facepiece Material: SiliconeSuspension: Yolk and Cradle
Includes: (2) Mfr. No. N75001 Cartridges, (2) Mfr. No. 7506N95 Filters, (2) Mfr. No. N750027 Filter Covers, (1) Half Facepiece RespiratorConnection: threaded
Cartridges Included: YesMask Size: S
Head Harness Material: Elastic, Polyethylene, PolypropyleneItem: Half Mask Respirator
Configured For: Dual CartridgeColor: Black
Standards: NIOSHCountry of Origin (subject to change): Mexico

Description

Half Mask Respirator, Facepiece Material Silicone, Half Mask Suspension Type Standard, Head Harness Material Elastic, Polyethylene, Polypropylene, Cartridges Included Yes, N95, OV Respirator Cartridge Included, Reusable, S, Chemical, Government, Manufacturing, Steel and Metals, Series 7700 Series, Threaded, Dual Cartridge

Reviews