Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
North CFR-1™ Half Mask Kit, S
  • Zoro #: G0260531
  • Mfr #: Z4200S
$16.40
  • Promotion Restriction: Not eligible for promotion
  • Item: Half Mask Respirator
  • Head Harness Material: Elastic
See full product details
Out of Stock

Honeywell North #Z4200S Specifications

  • Zoro #: G0260531
  • Mfr #: Z4200S
Promotion Restriction: Not eligible for promotion Item: Half Mask Respirator
Head Harness Material: Elastic Includes: N95 Filter
Suspension: Yolk and Cradle Series: 4200
Respirator Connection Type: Filter Retainer Cover Respirator Cartridge Included: Yes
Connection: Filter Retainer Cover Disposable/ Reusable: Reusable
Half Mask Suspension Type: Standard Cartridges Included: Yes
Facepiece Material: Elastomer Configured For: Single Filter
Typical Application: Welding Applications Mask Size: S
Color: Blue Standards: NIOSH
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

When choosing a disposable respirator, consider the type of work being done and the type of filtration provided by the individual mask. Honeywell North Half Mask Respirator include characteristics like: Color: Blue.

Reviews of Honeywell North #Z4200S