Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hard Hat, FrtBrim, Slotted, 4Rtcht, Orange

  • Zoro #: G3985956
  • Mfr #: A79R030000
Honeywell North Hard Hat, FrtBrim, Slotted, 4Rtcht, Orange A79R030000
Honeywell North Hard Hat, FrtBrim, Slotted, 4Rtcht, Orange A79R030000
Honeywell North Hard Hat, FrtBrim, Slotted, 4Rtcht, Orange A79R030000
Honeywell North Hard Hat, FrtBrim, Slotted, 4Rtcht, Orange A79R030000
$10.14
  • Color: Orange
  • Head Protection Graphics: No Graphics
  • CSA Type: 1
See full product details
Orders over $75 ship free.

Honeywell North #A79R030000 Specifications

  • Zoro #: G3985956
  • Mfr #: A79R030000
Color: Orange Head Protection Graphics: No Graphics
CSA Type: 1 Suspension Adjustment Type: Ratchet
ANSI Electrical Class: C, E Hard Hat ANSI Class: E
Number of Suspension Points: 4 CSA Class: E
Head Protection Style: Front Brim Head Protection Venting: No
Venting: No Fits Hat Size: 6-1/2 to 8
Material: Suspension: Plastic/Nylon Accessory Slots: Yes
Hard Hat Sub-Category: Hard Hats Without Graphics Shell Material - Head Protection: Polyethylene
Hard Hat Suspension: 4 pt. Ratchet ANSI Impact Type: 1
ANSI Classification: Type 1, Class E Head Protection Material: HDPE
Hard Hat Style: Front Brim Item: Hard Hat
Graphics: None Standards: ANSI Z89.1-2009, CSA Z94.1-2005
Head Protection Suspension Type: Ratchet (4-Point) Series: Peak A79
Includes: 1 Hard Hat Shell Material: HDPE
Hard Hat ANSI Type: 1 Head Protection Brand: HONEYWELL NORTH
High Visibility: No Application: Industrial Applications
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Optional, specialty hard hats include those with miner's light attachments, reflective stripe for night work, face shields for welders, and attachments for visors or earmuffs. Here are some important details for Honeywell North Hard Hat. Color: Orange, Hard Hat Style: Front Brim.

Reviews of Honeywell North #A79R030000