Headgear, Ratchet, HeatResist, w/Sweatband

HONEYWELL NORTH| Zoro #: G2340432| Mfr #: 11380048

$12.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Includes: Sweatband
Item: Headgear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340432 Mfr #: 11380048
Color: GrayIncludes: Sweatband
Item: HeadgearFeatures: Heat Resistant, Adjustable Ratchet Suspension
Material: ThermoplasticFor Use With: Faceshield Visors
Standards: ANSI Z87+ and CSA Z94.3.Dielectric Protection: No
Country of Origin (subject to change): Mexico

Description

Headgear, Color Gray, Material Thermoplastic, Features Heat Resistant, Adjustable Ratchet Suspension, For Use With Faceshield Visors, Standards ANSI Z87+ and CSA Z94.3., Includes Sweatband

Reviews