Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Honeywell Clear OTG Goggles, Anti-Fog

  • Zoro #: G3372467
  • Mfr #: 11250810
Honeywell North Honeywell Clear OTG Goggles,  Anti-Fog 11250810
Honeywell North Honeywell Clear OTG Goggles,  Anti-Fog 11250810
Honeywell North Honeywell Clear OTG Goggles,  Anti-Fog 11250810
Honeywell North Honeywell Clear OTG Goggles,  Anti-Fog 11250810
$5.01
  • Promotion Restriction: Not eligible for promotion
  • UV Protection: 99.90%
  • Series: V-Maxx
See full product details
Orders over $75 ship free.

Honeywell North #11250810 Specifications

  • Zoro #: G3372467
  • Mfr #: 11250810
Promotion Restriction: Not eligible for promotion UV Protection: 99.90%
Series: V-Maxx Lens Coating: Anti-Fog
Lens Material: Polycarbonate X-Ray Detectable: No
Eyewear Frame Design: OTG X-Ray Dectectable: Yes
Frame Material: polycarbonate Standards: ANSI Z87.1-2003, CSA Z94.3
Eyewear Venting: Indirect Foam Lined: No
Protective Goggle Item: Splash Safety Glasses Size: Universal
Frame Color: Clear Item: Safety Goggles
Lens Color: Clear Strap Material: Neoprene
Eyewear Size: Universal Frame Design: OTG
Includes: Neoprene Strap ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Venting: Indirect Primary Lens Color: Clear
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Splash Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Polycarbonate, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3, Eyewear Size Universal, Foam Lined No, Series V-Maxx

Reviews of Honeywell North #11250810