Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hydrocortisone Cream, Packet, 0.9g, PK144

HONEYWELL NORTH| Zoro #: G1691295| Mfr #: 2330144

$18.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.9g
Industry Type: Healthcare
Item: Hydrocortisone Cream
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691295 Mfr #: 2330144
Size: 0.9gIndustry Type: Healthcare
Item: Hydrocortisone CreamPackage Type: Packet
Application: Itch ReliefCountry of Origin (subject to change): United States

Description

Hydrocortisone Cream, Package Type Packet, Size 0.9g, Application Itch Relief, Package Quantity 144

Reviews