Hydrocortisone Cream, Packet, 0.9g, PK20

HONEYWELL NORTH| Zoro #: G0489571| Mfr #: 233020

$3.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.9g
Package Type: Packet
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489571 Mfr #: 233020
Size: 0.9gPackage Type: Packet
Industry Type: HealthcareFormula: 1% Hydrocortisone Acetate
Application: Itch ReliefCountry of Origin (subject to change): United States

Description

Hydrocortisone Cream, Package Type Packet, Size 0.9g, Formula 1 Percent Hydrocortisone Acetate, Application Itch Relief, Package Quantity 20

Reviews