Instant Hot Pack, White, 9In. x 5In.

HONEYWELL NORTH| Zoro #: G1432855| Mfr #: 710924

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Disposable: Yes
Item: Instant Hot Pack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432855 Mfr #: 710924
Width: 9"Disposable: Yes
Item: Instant Hot PackMaterial: Latex-Free
Length: 5"Industry Type: Healthcare
Color: WhiteWaterproof: Yes
Country of Origin (subject to change): Canada

Description

Instant Hot Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 5 In., Width 9 In.

Reviews