Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Knuckle Bandage, Beige, Cloth, PK8

HONEYWELL NORTH| Zoro #: G1616982| Mfr #: 020020

$1.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2009
Material: Cloth
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616982 Mfr #: 020020
Standards: ANSI Z308.1-2009Material: Cloth
Color: BeigeWidth: 3-15/16"
Length: 1-1/2"Latex Content: Latex Free
Metal Detectable: NoIncludes: (8) Pieces Per Pack
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Knuckle Bandage, Beige, Material Cloth, Latex Free, Package Type Individually Wrapped, Length 1-1/2 In., Width 3-15/16 In., Includes (8) Pieces Per Pack, Standards ANSI Z308.1-2009, Package Quantity 8

Reviews