Knuckle Bandage, Blue, Woven, Bulk, PK40

HONEYWELL NORTH| Zoro #: G1277062| Mfr #: 013940B

$7.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven
Color: Blue
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277062 Mfr #: 013940B
Material: WovenColor: Blue
Width: 4"Length: 2-1/8"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Knuckle Bandage, Blue, Material Woven, Latex Free, Package Type Bulk, Metal Detectable No, Package Quantity 40

Reviews