Knuckle Bandage, Fabric, PK40

HONEYWELL NORTH| Zoro #: G2103552| Mfr #: 013940

$3.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Material: Fabric
Package Type: Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103552 Mfr #: 013940
Metal Detectable: NoMaterial: Fabric
Package Type: BoxWidth: 3-15/16"
Length: 3-1/4"Latex Content: Latex Free
Industry Type: HealthcareCountry of Origin (subject to change): Mexico

Description

Knuckle Bandage, -, Material Fabric, Latex Free, Package Quantity 40

Reviews