LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Metal Detectable Bandages, Blue, PK100

HONEYWELL NORTH| Zoro #: G1760044| Mfr #: 015059B

$6.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PLASTIC
Color: Blue
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760044 Mfr #: 015059B
Material: PLASTICColor: Blue
Width: 1"Length: 3"
Latex Content: Latex FreeMetal Detectable: Yes
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Metal Detectable Bandage, Blue, Material Plastic, Latex Free, Length 3 In., Width 1 In., Metal Detectable Yes, Package Quantity 100

Reviews