Non-Adherent Pad, Sterile, White, PK50

HONEYWELL NORTH| Zoro #: G1965643| Mfr #: 061961

$6.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Width: 2"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965643 Mfr #: 061961
Color: WhiteWidth: 2"
Length: 3"Sterile/Non-Sterile: Sterile
Waterproof: NoPackage Type: Bulk
Industry Type: HealthcareCountry of Origin (subject to change): Mexico

Description

Non-Adherent Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 2 In., Length 3 In., Package Quantity 50

Reviews