Non-Aspirin Pain Reliever, 500mg, PK250

HONEYWELL NORTH| Zoro #: G2269732| Mfr #: 161987

$16.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Non-Aspirin Pain Relief
Size: 500mg
Flavor: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269732 Mfr #: 161987
Item: Non-Aspirin Pain ReliefSize: 500mg
Flavor: NoneCount: 125 x 2
Formula: AcetaminophenForm: Tablet
Medicinal Type: Pain ReliefIndustry Type: Healthcare
Package Type: BOXCountry of Origin (subject to change): United States

Description

Aypanal Non-Aspirin Pain Reliever, Tablet, Count 125 x 2, Package Type Box, Size 500mg, Flavor None, Formula Acetaminophen, Package Quantity 250

Reviews