Cedaprin, Tablet, 200mg, PK250

HONEYWELL NORTH| Zoro #: G0560777| Mfr #: 166183

$15.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flavor: None
Medicinal Type: Pain Relief
Formula: Ibuprofen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560777 Mfr #: 166183
Flavor: NoneMedicinal Type: Pain Relief
Formula: IbuprofenSize: 200mg
Package Type: BOXCount: 125 x 2
Form: TabletIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Cedaprin, Tablet, Count 125 x 2, Package Type Box, Size 200mg, Flavor None, Formula Ibuprofen, Package Quantity 250

Reviews