THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

PAPR Cartridge, Yellow, PK3

HONEYWELL NORTH| Zoro #: G1530067| Mfr #: 4003

$86.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, CL, HC, SD, FM, HF, CD, HS
Color Code: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530067 Mfr #: 4003
Standards: Niosh ApprovedApproved for: OV, CL, HC, SD, FM, HF, CD, HS
Color Code: YellowFor Use With: North Primair(TM) Powered Air Purifying Respirator (PAPR)
Country of Origin (subject to change): Mexico

Description

PAPR Cartridge, Cartridge Type Organic Vapor, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Hydrogen Fluoride, Chlorine Dioxide, Hydrogen Sulfide (Escape), Color Code Yellow, For Use With G1097826 to G2229665 PAPR Assemblies, Package Quantity 3

Reviews