THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

PAPR Cartridge, Yellow/Magenta, PK3

HONEYWELL NORTH| Zoro #: G1765084| Mfr #: 4003HE

$104.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: Niosh Approved
Approved for: OV, CL, HC, SD, FM, HF, CD, HS, HEPA
Color Code: Yellow/Magenta
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765084 Mfr #: 4003HE
Standards: Niosh ApprovedApproved for: OV, CL, HC, SD, FM, HF, CD, HS, HEPA
Color Code: Yellow/MagentaFor Use With: North Primair(TM) Powered Air Purifying Respirator (PAPR)
Country of Origin (subject to change): Mexico

Description

PAPR Cartridge, Cartridge Type Organic Vapor, Chlorine, Hydrogen Chloride, Sulfur Dioxide, Hydrogen Fluoride, Chlorine Dioxide, Hydrogen Sulfide (Escape), HEPA Filter, Color Code Yellow/Magenta, For Use With G1097826 to G2229665 PAPR Assemblies, Package Quantity 3

Reviews