Patch Bandage, Beige, Heavy Woven, PK40

HONEYWELL NORTH| Zoro #: G1379077| Mfr #: 016423

$7.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Heavy Woven
Color: Beige
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379077 Mfr #: 016423
Material: Heavy WovenColor: Beige
Width: 2"Length: 3"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Patch Bandage, Beige, Material Heavy Woven, Latex Free, Package Type Bulk, Length 3 In., Width 2 In., Package Quantity 40

Reviews