STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Poison Oak/Ivy Cleanser Lotion, 12 oz.

HONEYWELL NORTH| Zoro #: G0360342| Mfr #: 2811600

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Type: Bottle
Item: Poison Oak/Ivy Cleanser Lotion
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360342 Mfr #: 2811600
Package Type: BottleItem: Poison Oak/Ivy Cleanser Lotion
Industry Type: HealthcareSize: 12 oz.
Application: Skin CleanerCountry of Origin (subject to change): United States

Description

Poison Oak/Ivy Cleanser Lotion, Package Type Bottle, Size 12 oz., Formula -, Application Skin Cleaner

Reviews