Rapid Comfort Burn Kit, Deluxe

HONEYWELL NORTH| Zoro #: G0867115| Mfr #: 8XRK8

$67.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Kit Type: Bulk
Number of Components: 58
Color: WHITE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867115 Mfr #: 8XRK8
Kit Type: BulkNumber of Components: 58
Color: WHITEWaterproof: Yes
Case Material: PlasticColor Code: No
Item: Rapid Comfort Burn KitCountry of Origin (subject to change): Mexico

Description

Rapid Comfort Burn Kit, Bulk, Number of Components 58, Case Material Plastic, Color White, Waterproof Yes, Color Code No

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews