Splint Assortment, Finger, Plastic, PK12

HONEYWELL NORTH| Zoro #: G0330671| Mfr #: 431017

$17.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (4) Each Small, Medium and Large Sizes
Color: White
Usage: Finger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330671 Mfr #: 431017
Includes: (4) Each Small, Medium and Large SizesColor: White
Usage: FingerIndustry Type: Healthcare
Material: PlasticCountry of Origin (subject to change): China

Description

Splint Assortment, Usage Finger, Color White, Material Plastic, Includes (4) Each Small, Medium and Large Sizes, Package Quantity 12

Reviews