Splint, Med Finger, White, Plastic, PK12

HONEYWELL NORTH| Zoro #: G1526043| Mfr #: 431015

$13.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic
Color: White
Usage: Medium Finger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526043 Mfr #: 431015
Material: PlasticColor: White
Usage: Medium FingerIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Splint, Usage Medium Finger, Color White, Material Plastic, Package Quantity 12

Reviews