Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Stretch Bandage, Sterile, White, Gauze, Bulk

HONEYWELL NORTH| Zoro #: G1015533| Mfr #: 043171

$1.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Gauze
Color: White
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015533 Mfr #: 043171
Material: GauzeColor: White
Width: 2"Length: 2 yd.
Sterile/Non-Sterile: SterileWaterproof: No
Package Type: BulkIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Stretch Bandage, Sterile, Color White, Material Gauze, Waterproof No, Package Type Bulk, Width 2 In., Length 2 yd.

Reviews