Training Kit

HONEYWELL NORTH| Zoro #: G1625145| Mfr #: ERTRAIN

$29.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Video Length: No Video
Safety Training and Reference Material Title: ER2000 Escape Hood Training Instructions
For Use With: ER2000 CBRN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1625145 Mfr #: ERTRAIN
Video Length: No VideoSafety Training and Reference Material Title: ER2000 Escape Hood Training Instructions
For Use With: ER2000 CBRNSafety Training and Reference Materials Item: Book/Booklet
Safety Training and Reference Material Subject: Chemical SafetyRegulations Covered: NIOSH
Language: EnglishIncludes: Labels, instruction booklet
Number of Pages: 4Depth: 2"
Country of Origin (subject to change): Mexico

Description

Training Kit, For Use With Emergency Escape Hood G1120104, Includes Labels For Carry Bag, Cartridge, and Wipe Pads

Reviews