Trauma Kit, Medium, Red, Nylon

HONEYWELL NORTH| Zoro #: G2243683| Mfr #: 148820

$201.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Red
Width: 10"
Kit Type: Bulk
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243683 Mfr #: 148820
Color: RedWidth: 10"
Kit Type: BulkCase Material: Nylon
Includes: (1) Hand Washing Gel, (1) Facial Burn Dressing, (1) Sodium Chloride, (1) Eyewash, (24) Woven Bandages, (44) Sterile Bandages, (24) Pads, (24) Dressings, (4) Medi-Rip Bandages, (4) Eye Pads, (4) Elastic Bandages, (2) Triangle, Sphygmomanometer, (1) Stethoscope, (1) Penlight, (1) Forceps, (2) Scissors, (1) Roll Tape, (1) CPR Mask, (4) Splint Boards, (20) Latex Gloves, (70) Wipes, (40) Ointments, (4) Blankets, (4) Cold Packs, (1) First Aid BookletHeight: 20"
Depth: 10"Number of Components: 39
Industry Type: HealthcareCountry of Origin (subject to change): Mexico

Description

Trauma Kit, Bulk, Number of Components 39, Case Material Nylon, Color Red, Height 20 In., Width 10 In., Depth 10 In.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews