Vehicle First Aid Kit, Bulk, 14Pcs, 3 Ppl

HONEYWELL NORTH| Zoro #: G0631111| Mfr #: 019759-0035L

$39.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
First Aid Kit Mounting Type: Portable
First Aid Kit Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631111 Mfr #: 019759-0035L
Width: 8"First Aid Kit Mounting Type: Portable
First Aid Kit Type: KitWaterproof: Yes
Includes: (16) Adhesive Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissors, (4) Synthetic Gloves, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (6) Sting Relief Wipes, (2) Insect Repellent, (1) Pocket First Aid GuideHeight: 5-1/3"
Depth: 2-5/8"First Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1People Served Per Kit: 3
Industry Type: HealthcareColor: White
Kit Type: BulkUnitized: No
First Aid Kit Application: VehicleCase Material: Steel
Color Code: NoFirst Aid Kit Primary Application: Specialty
Number of Components: 14Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 3, Case Material Steel, First Aid Kit Mounting Type Portable, Height 5-1/3 In., Width 8 In., Depth 2-5/8 In., Waterproof Yes, First Aid Kit Application Vehicle, Number of Components 14, Number of Shelves 0, White, Not ANSI Compliant

Reviews