Vehicle First Aid Kit, Bulk, 14Pcs, 6 Ppl

HONEYWELL NORTH| Zoro #: G2205217| Mfr #: 019760-0036L

$55.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-1/2"
Kit Type: Bulk
Includes: (24) Assorted Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissor, (4) Synthetic Gloves, (1) Triangular Bandage, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (2) Insect Repellent, (6) Sting Relief Wipes, (1) Survival Blanket, (1) Pocket First Aid Guide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205217 Mfr #: 019760-0036L
Width: 9-1/2"Kit Type: Bulk
Includes: (24) Assorted Bandages, (3) Aypanal Packs, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic Towelettes, (1) Sterile Gauze Roller Bandage, (1) Angled Scissor, (4) Synthetic Gloves, (1) Triangular Bandage, (1) Adhesive Tape, (1) Sterile Trauma Pad, (4) Sterile Pads, (2) Insect Repellent, (6) Sting Relief Wipes, (1) Survival Blanket, (1) Pocket First Aid GuideColor: White
First Aid Kit Mounting Type: PortableNumber of Shelves: 1
First Aid Kit Application: VehicleWaterproof: Yes
First Aid Kit ANSI Standards: ANSI Z308.1-2003First Aid Kit Type: Kit
People Served Per Kit: 6Item: First Aid kit
Number of Components: 14Color Code: No
Depth: 2-1/2"Case Material: Metal
Height: 6-3/8"Industry Type: Healthcare
Unitized: NoStandards: ANSI Z308.1-2003
First Aid Kit Primary Application: SpecialtyCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 6, Case Material Metal, First Aid Kit Mounting Type Portable, Height 6-3/8 In., Width 9-1/2 In., Depth 2-1/2 In., Waterproof Yes, First Aid Kit Application Vehicle, Number of Components 14, Number of Shelves 0, White, ANSI Z308.1-2003

Reviews