Honeywell North

Vented Bump Cap, Yellow

Honeywell North Vented Bump Cap, Yellow BC86020000
Hover or click to zoom Tap to zoom
  • Head Protection Style: Front Brim
  • Item: Bump Cap
  • Style: Front Brim
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: 6-1/2 to 8
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
See full product details
$6.19

Subtotal: $6.19

Honeywell North #BC86020000 Specifications

  • Head Protection Style: Front Brim
  • Item: Bump Cap
  • Style: Front Brim
  • Color: Yellow
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: 6-1/2 to 8
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
  • Suspension: Pinlock
  • Shell Material: Polyethylene
  • Bump Cap Style: Front Brim
  • Shell Material - Head Protection: Polyethylene
  • Bump Cap Suspension: Pinlock
  • Includes LED Lights: No
  • Accessory Mounting Options: None
  • Head Protection Graphics: No Graphics
  • Head Protection Brand: HONEYWELL NORTH
  • Country of Origin (subject to change): Mexico

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Yellow, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Reviews of Honeywell North #BC86020000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.