Occupancy Sensor, Wireless, White

HONEYWELL |Zoro #: G1507326|Mfr #: 50037736-001

$59.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507326 Mfr #: 50037736-001
Color: WhiteOperating Temp. Range (F): -4 F to 140
Item: Occupancy SensorType: Wireless
Height (In.): 3-13/32Width (In.): 3-19/32
Depth (In.): 1-13/64Sensor Type: Wireless
Country of Origin (subject to change): United States

Product Description

Occupancy Sensor, Wireless, For Use With G2851037, G2689635, G1684952, Color White, Height (In.) 3-13/32, Width (In.) 3-19/32, Depth (In.) 1-13/64, Operating Temp. Range (F) -4 F to 140

Product Reviews

Save 15% when you sign up for Z-mail.