Outdoor Sensor, Replacement Sensor

HONEYWELL| Zoro #: G0488397| Mfr #: C7089R1013

$50.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488397 Mfr #: C7089R1013
Remarks: Senses Outdoor Temperature and Humidity to Display on Redlink-Enabled Thermostats and AccessoriesItem: Outdoor Sensor
Type: Replacement SensorOperating Temp. Range (F): -40 to 140
Height (In.): 5Width (In.): 3-1/2
Depth (In.): 1-11/16Color: Gray
Country of Origin (subject to change): Mexico

Product Description

With this outdoor sensor from Honeywell, you'll be on your way to a heating and cooling system that does its job well.

Restrictions and Compliance

*3: Hazardous material