Skip to Main Content
customer-service Help
Honeywell

P95 Disposable Respirator w/ Valve, XL, Gray, PK10

Honeywell P95 Disposable Respirator w/ Valve,  XL,  Gray,  PK10 14110431
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.48 ($6.05/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Filter Class: P95
See full product details
Out of Stock
Total: $60.48

Honeywell #14110431 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: Gray
  • Filter Class: P95
  • Mask Size: XL
  • Standards: NIOSH TC-84A-3879
  • Package quantity: 1 Box of 10
  • Nose Clip: Yes
  • Face Seal: Full
  • Respirator Headstrap Type: Dual, Adjustable
  • Nuisance Odor Removal: Organic Vapor
  • Respirator Shape: Molded
  • Latex Content: Latex Free
  • Individually Packaged: No
  • Fluid Resistant: No
  • Headstrap Type: Adjustable Elastic
  • Item: Disposable Respirator
  • Exhalation Valve: Yes
  • Respirator Filter Class: P95
  • Product Availability: Temporarily Unavailable
  • Mask Shape: Molded
  • Mask Headstrap Type: Dual, Adjustable
  • NIOSH Rating: Nuisance Organic Vapor, P95
  • ISO Cleanroom Class: Not Rated
  • Eyeshield Color: None
  • ASTM Splash Rating: Not Rated
  • Face Seal Type: Comfort
  • Nosepiece Type: Metal Nose Clip
  • Includes Eyeshield: No
  • Eyeshield Material: None
  • Country of Origin (subject to change): Tunisia
Feedback Help us improve our product information

Description

Disposable Respirator, Mask Size XL, NIOSH Rating Nuisance Organic Vapor, P95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 10

Restrictions and Compliance

***

Reviews of Honeywell #14110431