Pleated Filter, 25 In. W, 5 In. D, 20 In. H

HONEYWELL| Zoro #: G3753696| Mfr #: FC100A1037

$23.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753696 Mfr #: FC100A1037
Frame Included: YesActual Depth: 4-3/8"
Item: Air Cleaner Replacement FilterAir Filter Media Type: Synthetic
Air Filter Item: Air Cleaner Replacement FilterFits OEM Housing: Honeywell F100B1016, F100F1012, F100F2002, F150E1026
OEM Replacement For: Honeywell F100F2010, F150E1034, F100B1032, F100F2038MERV: 11
Nominal Filter Size: 20x25x5Actual Height: 19-15/16"
Actual Width: 24-7/8"Country of Origin (subject to change): Mexico

Product Description

Air Cleaner Filter, 20x25x5 Nominal Filter Size, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 5 In., For Use With Mfr. No. F100F2010, F150E1034, F100B1032, F100F2038, Space-Gard 2200, MERV 11, Standards Refrigerating and Air-Conditioning Engineers Standard 522-1999

Product Reviews