Pneu Temp Transmitter, DA, 0 to 200F

HONEYWELL| Zoro #: G0562143| Mfr #: LP915A1044

$237.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562143 Mfr #: LP915A1044
Air Connections: Push-on Barb for 5/32" and 1/4" OD TubingAir Consumption: 0.019 scfm
Item: Pneumatic Temperature TransmitterElement Type: Liquid Filled Capillary
Sensing Bulb Length: 18 ft. 6"Sensing Bulb Dia.: 1/4"
Max. Air Pressure: 25 psiMax. Ambient Temp.: 225 Degrees F
Capillary Length: 222"Output Pressure Range: 3 to 15 psi
Width: 1-7/8"Temp. Control Range: 0 Degrees to 200 Degrees F
Height: 3"Control Air Pressure: 3 to 15 psi
Depth: 2-21/32"Reverse Acting / Direct Acting: Direct Acting
Country of Origin (subject to change): United States

Product Description

Return Air Temperature Sensor, Averaging, Liquid Filled Element For Duct Mounting, Temp Sensing Range 0 to 200 F, Standard Insertion 222 In, Height 3 In, Width 1 7/8 In, Depth 222 In, One Pipe Direct Acting Temp Sensor, For Use With G0402981, 3UC60, Provide Proportional Control of Pneumatic Valves and Actuators, Max Safe Operating Temp 225 F, Push On Barb For 5/32 and 1/4 In OD Tubing Air Connections, Duct Mounting, Includes Installation Instructions

Product Reviews